Bar'S Leaks

Head Gasket Repair

Bar'S Leaks Head Gasket Repair 1100
Hover or click to zoom Tap to zoom
$8.95
  • Item: Head Gasket Repair
  • Type: -
  • Size (Oz.): 20 oz
  • Dosage: 20 oz
  • Operating Temp. (F): -
  • Specific Gravity: 1.37
  • Includes: -
  • Color: Reddish Brown
See full product details
Orders over $75 ship free.

Total: $8.95

Bar'S Leaks #1100 Specifications

  • Item: Head Gasket Repair
  • Type: -
  • Size (Oz.): 20 oz
  • Dosage: 20 oz
  • Operating Temp. (F): -
  • Specific Gravity: 1.37
  • Includes: -
  • Color: Reddish Brown
  • Pour Point (F): -
  • Flash Point (F): -
  • For Use With: -
  • Material: -
  • VOC Content: 0
  • Viscosity Index: 0 %
  • Viscosity (SUS @ 100 F): -
  • Max. Safe Storage Temp. (F): -
  • Standards: -
  • Package Quantity: 1
  • Product Type: Head Gasket Repair
  • Country of Origin (subject to change): United States

Description

Head Gasket Repair, Dosage 20 oz, Specific Gravity 1.37, Viscosity Index 0%, Reddish Brown

Reviews of Bar'S Leaks #1100