DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jack Oil with Stop Leak

BAR'S LEAKS| Zoro #: G2119205| Mfr #: HJ12

$3.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
pH: -
Appearance: -
For Use With: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119205 Mfr #: HJ12
pH: -Appearance: -
For Use With: -Viscosity Index: -
Freezing Point (F): -Dissolves: -
Application: -Type: -
pH Value: -Flash Point (F): 331
Size/Net Weight: -Boiling Point (F): 480
Specific Gravity: 0.872Container Type: Bottle
Standards: -Viscosity (SUS @ 100 F): -
Dilution Ratio: -Color: Amber
VOC Content: 0Item: Hydraulic Jack Oil with Stop Leak
Size: 12.5 oz.Pour Point (F): -
Country of Origin (subject to change): United States

Description

Hydraulic Jack Oil with Stop Leak, -, Size 12.5 oz., Size/Net Weight -, Amber, Bottle, -, - pH, - Dilution Ratio, Boiling Point (F) 480, Freezing Point (F) -, Flash Point (F) 331, Pour Point (F) -, 0.872 Specific Gravity, - Viscosity (SUS @ 100 F), - Viscosity Index, VOC Content 0, Dissolves -, For Use With -, -, -, -

Reviews