Skip to Main Content
customer-service Help

Power Steering Repair, 16 Oz

Bar'S Leaks Power Steering Repair,  16 Oz 1600
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.88
  • Item: Power Steering Treatment
  • Size: 16 oz
  • Container Type: Bottle
See full product details
Orders over $75 ship free.
Total: $8.88

Bar'S Leaks #1600 Specifications

  • Item: Power Steering Treatment
  • Size: 16 oz
  • Container Type: Bottle
  • Specific Gravity: .86@ 60 Degrees F
  • Flash Point (F): 417 Degrees F / 214 Degrees C (aSTM D92)
  • Standards: ISO 9001:2000
  • Application: Remove Power Steering Dipstick and Check Reservoir Fluid Level. Tip. On Most Vehicles, This is on or Near The Belt Driven Power Steering Pump.
  • Color: Brown
  • For Use With: Automotive
  • Boiling Point (F): Greater Than500 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Power Steering Repair, Brown, Bottle, Boiling Point (F) Greater Than 500 Degrees F, Flash Point (F) 417 Degrees F / 214 Degrees C (aSTM D92), .86@ 60 Degrees F Specific Gravity, For Use With Automotive, Remove Power Steering Dipstick and Check Reservoir Fluid Level. Tip. On Most Vehicles, This is on or Near The Belt Driven Power Steering Pump., ISO 9001:2000

Reviews of Bar'S Leaks #1600