Barska
Diversion Book Safe, 0.025 cu ft, 2.37 lb, Key Lock
- Zoro #: G6064755
- Mfr #: CB11992
Hover or click to zoom Tap to zoom
Key Features
- Outside Height: 13 in
- Safe Sub-Category: Compact and Portable
- Outside Width: 8 3/4 in
- Outside Depth: 2 3/4 in
- Material: Steel
- Color: Black
- Door Plate Thickness: 1 mm
- Lock Style: Privacy Key
$45.99
Subtotal: $45.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BARSKA Security Safe, 0.94 cu ft, 25 lb, Biometric Lock AX11224
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock AX11556
- BARSKA Diversion Book Safe, 0.07 cu ft, 1.77 lb, Key Lock CB11994
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb, Digital Keypad Lock AX13090
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb CB12470
- BARSKA Diversion Book Safe, 0.02 cu ft, 1.5 lb, Combination Lock CB11990
- WINNER INTL Winner International LB200 The CLUB Personal Vault LB200
- LOCKER DOWN Locker Down LD2034 Console Safe For 2011 To 2014 Ford Super Duty With Floor Console LD2034
- ENERPAC Safe T Torque Lock Rsq3000 1 1316 In STTLR31046
- SERENELIFE Compact Electronic Safe Box w/ Mech. Override, Includes Keys, SLSFE14 SLSFE14
- DEGUARD High quality iron steel home safe With electronic lock 17.7" x 13.7" x 13.7" DIHS-LG
- Barska Portable Safes