Barska
Diversion Book Safe, 0.02 cu ft, 1.5 lb, Combination Lock
Mfr # CB11990
Zoro # G7562554
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 7 in
- Safe Sub-Category Compact and Portable
- Outside Width 4 1/2 in
- Outside Depth 2 in
- Material Steel
Explore More Products
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock AX12616
- BARSKA Diversion Book Safe, 0.05 cu ft, 2.45 lb, Key Lock AX11682
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Key Lock AX11680
- BARSKA Diversion Book Safe, 0.32 cu ft, 1.2 lb, Combination Lock CB12362
- BARSKA Compact Safe, 0.36 cu ft, 2.5 lb, Combination Lock AX11678
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb, Digital Keypad Lock AX13090
- BARSKA Security Safe, 0.89 cu ft, 10 lb, Locking Latch Lock AX12432
- BARSKA Barska® Biometric Keypad Safe Color Box, - 0.46 Cubic Feet, 14-1/2"W x 11-3/4"W x 7"H - Black AX12888
- BARSKA Security Safe, 0.3 cu ft, 12 lb, Biometric Lock AX11620
- FLEMING SUPPLY Security Safe, 29.5 lb, Digital Keypad Lock 389665ZBX
- BARSKA Security Safe, 0.5 cu ft, 16.5 lb, Digital Keypad Lock AX11910
- Barska Portable Safes