20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Gun Safe, 1.72 cu. ft., Biometric

BARSKA| Zoro #: G8468327| Mfr #: AX11652

$304.83 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Lock Style: Biometric
  • Outside Height: 52-1/8"
  • Includes: Mounting Hardware, 4-AA Batteries, Bolts and Anchors, Set of Emergency Back-up Keys
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G8468327 Mfr #: AX11652
Lock Style: BiometricOutside Height: 52-1/8"
Includes: Mounting Hardware, 4-AA Batteries, Bolts and Anchors, Set of Emergency Back-up KeysOutside Width: 9-7/8"
Door Opening Height: 51-1/2"Material: Steel
Number of Bolts: 4Finger Print Memory: 120
Features: Silent Access, Three Point Dead-Bolt Locking SystemHolds: (4) Rifles, Documents, Records, Valuables, Medicine and Firearms, Guns and Ammo
Capacity: 1.72 cu. ft.Net Weight: 66 lb.
Outside Depth: 8-3/4"Water Endurance: Not Specified
Inside Height: 52"Inside Depth: 6"
Wall Thickness: 2.00mmColor: Black
Inside Width: 9-1/2"Finish: matte
Door Opening Width: 9"Fire Rating: Not Rated
Meets: CA DOJ ApprovedItem: Gun Safe
Number of Shelves: 1Country of Origin (subject to change): China

Description

Gun Safe, Color Black, Net Weight 66 lb., Capacity 1.72 cu. ft., Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Matte, Finger Print Memory 120, Lock Style Biometric, 1 Number of Shelves, Number of Bolts 4, Outside Height 52-1/8 In., Outside Width 9-7/8 In., Outside Depth 8-3/4 In., Inside Height 52 In., Inside Width 9-1/2 In., Inside Depth 6 In., Door Opening Height 51-1/2 In., Door Opening Width 9 In., Wall Thickness 2.00mm

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews