Barska
Real Paper Book Safe, 0.05 cu ft, Black
- Zoro #: G6202865
- Mfr #: AX11682
Tap to zoom
Hover or click to zoom
$39.99
- Safe Sub-Category: Compact and Portable
- Item: Diversion Book Safe
- Lock Style: Privacy Key
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $39.99
Barska #AX11682 Specifications
- Zoro #: G6202865
- Mfr #: AX11682
- Safe Sub-Category: Compact and Portable
- Item: Diversion Book Safe
- Lock Style: Privacy Key
- Outside Height: 10 1/2 in
- Outside Width: 7 1/2 in
- Outside Depth: 1 3/4 in
- Color: Black
- Fire Rating: Not Rated
- Water Endurance: Not Specified
- Net Weight: 2.45 lb
- Material: Steel
- Finish: Matte Paint
- Wall Thickness: nan
- Number of Bolts: 1
- Inside Depth: 1 in
- Holds: Jewelry and Valuables, Money, Passports
- Number of Shelves: 1
- Door Plate Thickness: 3/5 mm
- Includes: Pair Of Keys
- Inside Width: 5 1/2 in
- Capacity: 0.05 cu ft
- Inside Height: 7 3/4 in
- Number of Drawers: 0
- Product Type: Diversion Book Safe
- Country of Origin (subject to change): China
Description
Diversion Book Safe, Color Black, Net Weight 2.45 lb, Capacity 0.05 cu ft, Not Rated Fire Rating, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 1, Number of Drawers 0, Lock Style Privacy Key, Number of Bolts 1, Outside Height 10 1/2 in, Outside Width 7 1/2 in, Outside Depth 1 3/4 in, Inside Height 7 3/4 in, Inside Width 5 1/2 in, Inside Depth 1 in, Door Plate Thickness 0.6 mm, Wall Thickness 0.6 mm, Holds Jewelry and Valuables, Money, Passports
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov