This item is Discontinued.

Bart Wheels Bart Wheels 5375034-5 Standard Weight Wheel - Black - 15 x 10 in. - 5 x 4.75 in. Bolt Circle - 5 in. Back Spacing - 29 lbs CLE537-50345

Bart Wheels 5375034-5 Standard Weight Wheel - Black - 15 x 10 in. - 5 x 4.75 in. Bolt Circle - 5 in. Back Spacing - 29 lbs (Discontinued)

  • Mfr # CLE537-50345
  • Zoro # G204007727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLE537-50345
Zoro #
G204007727
UPC #
191215062133
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use.

Standard Weight Wheels will fit any racer's budget. Wheels are 360 degree welded construction in all popular sizes in painted or chrome finish.

Specifications
  • Color: Black
  • Size: 15 x 10 in.
  • Bolt Circle: 5 x 4.75 in.
  • Back Spacing: 5 in.
  • Capacity: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.