customer-service Help
Barton Marine

Medium Wincher (Pair)

Barton Marine Medium Wincher (Pair) 21 642
Tap to zoom
Hover or click to zoom
$88.55
  • Country of Origin (subject to change): Sweden
See full product details
This item ships free.

Total: $88.55

Barton Marine #21 642 Specifications

  • Country of Origin (subject to change): Sweden

Description

The Barton 'W"er' (Pair) Max Drum 70-80mm (2.76"-3.15") Max Rope 10-14mm (0.39"-0.55") Weight 223g (7.87oz) A specially designed rubber moulding which fits over the top of standard w"es, converting them to self-tailing. This simple operation works when the line is sheeted under load, which means the coils climb up the w" drum and then become gripped by the underside of the W"er's rubber body. Cleating is achieved by locking the sheet into the W"er's ribbed central groove. Barton 'W"ers' are easy to fit and available in four sizes to suit a wide range of popular w"es.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Barton Marine #21 642