Barton Marine

Series 0 Single Fixed Eye Ball Bearing Block - 20mm

Barton Marine Series 0 Single Fixed Eye Ball Bearing Block - 20mm N01 110
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): United Kingdom
See full product details
$13.38

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Barton Marine #N01 110 Specifications

  • Country of Origin (subject to change): United Kingdom

Description

Ball Bearing Blocks

With our unique super-low friction ball race systems, featuring acetal sheaves and delrin ball bearings, running on a large diameter center boss. This allows us to fit more load-bearing balls, which ensure extremely low friction performance, even under high loads.

Specifications

  • Sheave size: 20mm x 8mm
  • Max rope diameter: 5mm
  • Safe working load: 275kg / 606lbs
  • Breaking load: 550kg / 1210lbs
  • Length: 39.1mm
  • Weight: 13g

Reviews of Barton Marine #N01 110

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.