Basco

5-Gal. High-density Polyethylene Pails

Hover or click to zoom Tap to zoom
Key Features
  • Length: 13
  • Width: 13
  • Height: 14.5
  • Material: HDPE
  • Outside Diameter: 2.8
See full product details
$20.08

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Basco #N2150VGR-CD Specifications

  • Length: 13
  • Width: 13
  • Height: 14.5
  • Material: HDPE
  • Outside Diameter: 2.8
  • Country of Origin (subject to change): United States

Description

High-density polyethylene pail is versatile and built to last. Equipped with an EPDM gasket for a positive seal. HDPE lid (Item # 226911) sold separately.

Reviews of Basco #N2150VGR-CD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.