Basco

Open-Head Polyethylene Drums

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Primary Drum Material: HDPE
  • Overall Width: 22
  • Overall Height: 22
  • Overall Length: 36
  • Weight: 15
See full product details
$300.00

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Basco #135450BL Specifications

  • Primary Drum Material: HDPE
  • Overall Width: 22
  • Overall Height: 22
  • Overall Length: 36
  • Weight: 15
  • Country of Origin (subject to change): China

Description

These high-density polyethylene plastic drums are ideal for storing and transporting a variety of contents. These drums provide superior impact resistance and feature molded-in hoops for easy rolling and a cover with lever-lock ring to tightly seal a polyethylene gasket. Covers are available plain or with a 2"- and 3/4"-dia. NPT opening. Drums are FDA and USDA complaint, and meet UN specifications for hazardous solid materials. See chart below for drum dimensions

Select volume, cover type and color from the drop-down menus above.

Reviews of Basco #135450BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.