Baso
Vlv49A-600R 25V 1/2" X 3/4"
- Zoro #: G6999877
- Mfr #: VLV49A-600
$274.90
Subtotal: $274.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Baso #VLV49A-600 Specifications
- Zoro #: G6999877
- Mfr #: VLV49A-600
- Country of Origin (subject to change): United States
Description
Vlv49A-600R 25V 1/2" X 3/4" Spark Ignition Natural Gas Valve With 8.5" Leads & Bottom Regulator Adjustment 190,000 Btu Replaces Vlv43A-603
Reviews of Baso #VLV49A-600
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BASO C161Fjd-1C Direct Spark Ignition C161FJD-1C
- BASO Vlv49A-601R 25V 1/2" X 3/4" VLV49A-601
- BASO R54889-108A Magnetic Operator R54889-108
- BASO Bgh2Uncntrlht-01C Universal Hot BGH2UNCNTR
- BASO Y90Aa-3221C 1/4 Cc Inlet Y90AA-3221
- BASO Y90Aa-7221C 1/4 Cc Inlet Y90AA-7221
- BASO Electrode/Sensor Assy, w/Cable Y75RJ-1
- BASO Hi-Volt Cable 36" Y57FG-36
- ALLANSON 2714-655 12,000V Ignition 2714-655
- ROBERTSHAW Elec Cook Control, Repl INF-208-359 5502-347
- SUPCO Flame Sensor, Mfr. No. 760-401, PFS401 FLS401
- Baso Ignition Systems and Components