Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Armless Task Stool, VL215, Black

  • Zoro #: G0056843
  • Mfr #: BSXVL215MM10

$177.14

  • Item: VL215 Task Stool
  • Seat Height Range: 26" to 34"
  • Color: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Basyx #BSXVL215MM10 Specifications

  • Zoro #: G0056843
  • Mfr #: BSXVL215MM10
Item: VL215 Task Stool Seat Height Range: 26" to 34"
Color: Black Seat Material: Fabric
Number of Casters: 5 Backrest: Upholstered in High-Quality HON Fabrics
Material: Plastic Weight Capacity: 250 lb.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Armless Task Stool,VL215,Black

Reviews of Basyx #BSXVL215MM10