Shop Alternate Products
This Product is Discontinued
Hon Basyx
15" W 2 Drawer Mobile Pedestal, Putty, Letter (Discontinued)
Mfr # HBMP2FL
Zoro # G7874400
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Putty
- File Size Letter
- Height 28"
- Material Steel
- Number of Drawers 2