Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBV-QC90.Q
Zoro #
G3036279
UPC #
641128478540
Country of Origin
Unknown
Dimensions
Height (In.)
1/2
Width (In.)
2-3/8
Work Surface Width (In.)
2-3/8
Depth (In.)
2-3/8
Work Surface Depth (In.)
2-3/8
Work Surface Height (In.)
1/2
Details
Item
Office Panel System Connector
Type
90 Degree
Color
Light Gray
Description
Office Panel System Connector, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.