Shop Alternate Products
This Product is Discontinued
Hon Basyx
Mesh Task Chair, Adjustable Arms, Black (Discontinued)
Mfr # BSXVL541LH10
Zoro # G4500329
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Back Material Nylon