Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pedestal, 28" Height, Black

  • Zoro #: G0061658
  • Mfr #: BSXHBMP2BP

$253.20

  • Overall Height: 28"
  • Color: Black
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Basyx #BSXHBMP2BP Specifications

  • Zoro #: G0061658
  • Mfr #: BSXHBMP2BP
Overall Height: 28" Color: Black
Material: Steel Series: HON(R)
Overall Depth: 20" Item: Mobile Pedestal File Cabinet
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mobile Pedestal File, Box/Box/File

Reviews of Basyx #BSXHBMP2BP