Basyx

Pedestal, 28" Height, Gray

Basyx Pedestal, 28" Height, Gray BSXHBMP2BQ
Hover or click to zoom Tap to zoom
Key Features
  • Material: Steel
  • Overall Depth: 20"
  • Overall Height: 28"
  • Series: HON(R)
  • Item: Mobile Pedestal File, Box/Box/File
  • Country of Origin (subject to change): United States
See full product details
$412.28

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Basyx #BSXHBMP2BQ Specifications

  • Color: Light Gray
  • Material: Steel
  • Overall Depth: 20"
  • Overall Height: 28"
  • Series: HON(R)
  • Item: Mobile Pedestal File, Box/Box/File
  • Country of Origin (subject to change): United States

Description

Mobile Pedestal File, Box/Box/File

Reviews of Basyx #BSXHBMP2BQ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.