Basyx

Pedestal, 28" Height, Putty

Basyx Pedestal, 28" Height, Putty BSXHBMP2BL
Hover or click to zoom Tap to zoom
  • Material: Steel
  • Overall Depth: 20"
  • Overall Height: 28"
  • Series: HON(R)
  • Item: Mobile Pedestal File, Box/Box/File
  • Country of Origin (subject to change): United States
See full product details
$370.19
This item ships free.

Subtotal: $370.19

Basyx #BSXHBMP2BL Specifications

  • Color: Putty
  • Material: Steel
  • Overall Depth: 20"
  • Overall Height: 28"
  • Series: HON(R)
  • Item: Mobile Pedestal File, Box/Box/File
  • Country of Origin (subject to change): United States

Description

Mobile Pedestal File, Box/Box/File

Reviews of Basyx #BSXHBMP2BL