Hon Basyx
Pedestal, 28"H, 2 Drawer, Gray
- Zoro #: G0061667
- Mfr #: BSXHBMP2FQ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Steel
- Overall Depth: 20"
- Overall Height: 28"
- Series: HON(R)
- Item: Mobile Pedestal File, File/File
$338.53
Subtotal: $338.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hon Basyx #BSXHBMP2FQ Specifications
- Zoro #: G0061667
- Mfr #: BSXHBMP2FQ
- UPC #: 641128040228
- Color: Light Gray
- Material: Steel
- Overall Depth: 20"
- Overall Height: 28"
- Series: HON(R)
- Item: Mobile Pedestal File, File/File
- Country of Origin (subject to change): United States
Description
Mobile Pedestal File, File/File
Reviews of Hon Basyx #BSXHBMP2FQ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HON BASYX Pedestal, 28"H, 2 Drawer, Black BSXHBMP2FP
- HON BASYX Pedestal, 28" Height, Gray BSXHBMP2BQ
- HON BASYX Pedestal, 28" Height, Black BSXHBMP2BP
- HON BASYX Modern Mobile Metal Box/Box/File Drawer Pedestal - Charcoal BSXMMPRC
- HON BASYX Mobile Metal Box/Box/File Drawer Pedestal - Charcoal BSXMMPSQC
- HON BASYX Mobile Metal Box/Box/File Drawer Pedestal - White BSXMMPSQW
- MADE-TO-STICK Mobile Filing Cabinet With Metal Siding 19w x 15d x 23h Black/Silver MA41523
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS351LLGY
- SAFCO Pedestal Box/Box File W/Caster, 1008BN 1008BN
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter 17777
- ZAPF 15" W Mobile Ped, File, 19\u0022, Pumice ZSMPFF19_UT
- Hon Basyx File Cabinets