Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stool, Armless, 33"H, Black, PK2

  • Zoro #: G0063478
  • Mfr #: BSXVL528ES10

$317.80 ($158.90/unit)

  • Backrest: Breathable Mesh Back
  • Number of Casters: 4-Glides
  • Seat Height Range: 33"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Basyx #BSXVL528ES10 Specifications

  • Zoro #: G0063478
  • Mfr #: BSXVL528ES10
Backrest: Breathable Mesh Back Number of Casters: 4-Glides
Seat Height Range: 33" Color: Black
Seat Material: 100% Polyester Weight Capacity: 250 lb.
Material: Steel Item: VL528 Mesh Back Multi-Purpose Stool
Caster Type: Glides Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

VL528 Mesh Back Multi-Purpose Stool, Package Quantity 2

Reviews of Basyx #BSXVL528ES10