Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8-1/2 Men's Military/Tactical Composite Boots, Black

  • Zoro #: G4881956
  • Mfr #: E02272
$189.95
  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Non-Marking Sole: Yes
  • Predominant Footwear Color: Black
See full product details
This item ships free.

Bates #E02272 Specifications

  • Zoro #: G4881956
  • Mfr #: E02272
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Non-Marking Sole: Yes
Predominant Footwear Color: Black Conductive: No
Footwear Style: Military/Tactical Footwear Shank Type: Fiberglass
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Footwear Sole Pattern: Lug
Wide Toe Cap: No Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non Metallic Upper: Yes Insulated: No
Max. Heat Rating: Not Rated Style Number: E02272
Footwear Width: EW Oil Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Color: Black
Item: Boots Metal Chip Resisting Sole: Yes
Removable Insole: Yes Footwear Closure Type: Front Lace and Side Zipper
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Shineable Toe: Yes
Outsole Material: Bates X-Factor BA-10 Ultra-Lites Xtreme Satra Slip Test Results- Dairy Tile Wet: Not Tested
Gender: Men's Electrical Hazard Rated: Yes
Chain Saw Cut Resistant: No Size: 8-1/2
Liner Material: Gore-Tex Chemical Resisting Sole: No
Heel Height: Less Than 1/2 in Completely Non Metallic: Yes
Puncture Resistant Insole: No Waterproof: Yes
Toe Type: Composite Upper Boot Material: Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Metatarsal Guard: No
Static Dissipative: No Height: 8 in
Midsole Material: TPU Shank Material: nylon
Mark II Slip Test Results- Dairy Tile Dry: Not Tested ASTM Footwear Class: F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating: Better Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boots, Footwear Style Military/Tactical, 8-1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 In. Height, Black, Style Number E02272, 1 Pair

Reviews of Bates #E02272