Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Boots, 9-1/2, EW, Round, Black, Mens, PR

  • Zoro #: G6317022
  • Mfr #: E05150
$114.95
  • Heel Height: Less Than 1/2 in
  • Manufacturers Suggested Sole Slip Rating: Better
  • Puncture Resistant Insole: No
See full product details
This item ships free.

Bates #E05150 Specifications

  • Zoro #: G6317022
  • Mfr #: E05150
Heel Height: Less Than 1/2 in Manufacturers Suggested Sole Slip Rating: Better
Puncture Resistant Insole: No Outsole Material: Rubber
Waterproof: No ASTM Footwear Class: F2413-11
Toe Shape: Round Non Metallic Upper: No
Midsole Material: EVA Waterproof Type: None
CSA Footwear Standard: Not Specified Footwear Width: EW
Metal Chip Resisting Sole: No Ninety Degree Heel: No
Item: Work Boots Chemical Resisting Sole: No
Insulated: Yes Color: Black
Gender: Men's Non-Marking Sole: Yes
Insulation Type: None Last Number or Name: Ride
Height: 8 in Wide Toe Cap: No
Conductive: No Predominant Footwear Color: Black
Oil Resisting Sole: Yes Footwear Sole Pattern: Low Profile High Surface Contact
Footwear Shank Type: Nylon Size: 9.5
Toe Type: Plain Upper Material Description: Leather/Nylon
Liner Material: Moisture Wicking Shineable Toe: Yes
Static Dissipative: Yes Completely Non Metallic: Yes
Removable Insole: Yes Electrical Hazard Rated: No
Footwear Style: 8 in Work Boot Upper Boot Material: Leather/Mesh
Insulation Weight: None Insole System: EVA
Footwear Closure Type: Front Lace and Side Zipper Chain Saw Cut Resistant: No
Shank Material: Nylon Style Number: E05150
Max. Heat Rating: Not Rated Material: Upper: Durable Leather and Performance Nylon; Insole: Foam; Midsole: Cushioned EVA; Outsole: Slip-Resistant Rubber; Insert: Removable Cushioned; Heel Cup: Molded TPU; Strobel/Cement Construction
Closure Type: Front Lace and YKK Side Zipper Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Footwear Style 8 in Work Boot, 9-1/2, EW, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated Yes, 8 in Height, Black, Style Number E05150, 1 Pair

Reviews of Bates #E05150