2-Wheel Bracket, 600 Lb. Max

BATTALION| Zoro #: G0925653| Mfr #: 4PE58

$32.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925653 Mfr #: 4PE58
Construction: SteelMaterial: Steel
Max. Wheel Dia. (In.): 2-1/8Item: 2-Wheel Bracket
Type: Sliding Door Box RailMax. Weight (Lb.): 600
Finish: Bright ZincLength (In.): 4-5/8
Height (In.): 4Width (In.): 1-17/32
Bearings: BallHardware: Included
Includes: HardwareNumber of Wheels: 4
Country of Origin (subject to change): China

Product Description

2-Wheel Bracket, Sliding Door Box Rail, Max. Weight (Lb.) 600, Material Steel, Bright Zinc Finish, Length (In.) 4-5/8, Height (In.) 4, Width (In.) 1-17/32, Max. Wheel Dia. (In.) 2-1/8, Ball Bearings, Number of Wheels 4, Construction Steel, Hardware Included, For Use With Doors Weighing Up To 600 Pounds, Includes Hardware, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.