20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Adj Door Strap Hanger, 11x2 1/2x5 1/4 In

VALUE BRAND| Zoro #: G2155465| Mfr #: 3EJA2

$134.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2155465 Mfr #: 3EJA2
Hardware: IncludedFinish: zinc
Stanley Class Number: 193748Stanley EDP Number: 5332
Length (In.): 11Material: steel
Item: Adjustable Door Strap HangerBearings: Delrin
Roller Width/Dia. (In.): No RollerWidth (In.): 5-1/4
Height (In.): 2-1/2Country of Origin (subject to change): Unknown

Product Description

Adjustable Door Strap Hanger, Steel, Zinc Finish, Length 11 In., Height 2 1/2 In., Width 5 1/4 In., Delrin Bearings, Hardware Included, For Use With Wood Frame Sliding Doors

Product Reviews

Save 15%. Sign up for Z-mail.