Adj Single Bracket, 3 1/4x7 1/4 In

VALUE BRAND| Zoro #: G1387723| Mfr #: 3EHZ8

$25.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1387723 Mfr #: 3EHZ8
Stanley EDP Number: 5412Height (In.): 7-1/4
Stanley Class Number: 193888Finish: Galvanized
Hardware: IncludedMounting: Wall
Width (In.): 2Material: steel
Length (In.): 3-1/4Item: Adjustable Single Bracket
Country of Origin (subject to change): Unknown

Product Description

Adjustable Single Bracket, Steel, Galvanized Finish, Length 3 1/4 In., Height 7 1/4 In., Width 2 In., Wall Mounting, Hardware Included, For Use With Corrugated Siding Due to Narrow Surface, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.