Adj Strap Hanger, 450 Lb, 11x2 3/4x5 In

BATTALION| Zoro #: G1105316| Mfr #: 3EHZ1

$64.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105316 Mfr #: 3EHZ1
Material: SteelRequires: -
Stanley EDP Number: 5041Stanley Class Number: 112284
Item: Adjustable Strap HangerType: -
Max. Weight (Lb.): 450Finish: Zinc
Length (In.): 11Height (In.): 2-3/4
Width (In.): 5Max. Wheel Dia. (In.): 2-1/8
Mounting: -Bearings: Delrin 500CL
Hardware: IncludedDepth (In.): -
Color: -Construction: -
Mounting Hole Size (In.): -Includes: -
Roller Width/Dia. (In.): No RollerCountry of Origin (subject to change): Unknown

Product Description

Adjustable Strap Hanger, Max. Weight 450 Lb., Steel, Zinc Finish, Length 11 In., Height 2 3/4 In., Width 5 In., Max. Wheel Dia. 2 1/8 In., Delrin 500CL Bearings, Hardware Included, For Use With Wood Frame Metal-Clad Doors Using 2 x 4 Ft or 2 x 6 Ft Frame

Product Reviews

Save 15%. Sign up for Z-mail.