Alignment Bracket, Steel, L 1 3/4 In

BATTALION| Zoro #: G1863565| Mfr #: 1XMX9

$0.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863565 Mfr #: 1XMX9
Type: Bi-Fold DoorMaterial: Steel
Max. Wheel Dia. (In.): -Bearings: -
Item: Alignment BracketFinish: Zinc Dichromate Plating
Length (In.): 1-3/4Height (In.): 15/16
Width (In.): 1-1/4Hardware: Included
Depth (In.): -Color: -
Roller Width/Dia. (In.): No RollerConstruction: Steel
Mounting Hole Size (In.): -Requires: -
Mounting: -Stanley EDP Number: -
Stanley Class Number: -Includes: -
Country of Origin (subject to change): United States

Product Description

Alignment Bracket, Material Steel, ZDC Finish, Length 1 3/4 In, Height 15/16 In, Width 1 1/4 In, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.