JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Arm Band Badge Holder, PK5

VALUE BRAND| Zoro #: G0000305| Mfr #: 2XKF8

$17.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0000305 Mfr #: 2XKF8
Legend: BLANKWidth: 4"
Type: VerticalMaterial: Vinyl
Length: 4.3"Item: Arm Band Badge Holder
Color: ClearCountry of Origin (subject to change): China

Product Description

Arm Band Badge Holder, Vertical, Material Vinyl, Color Clear, Length 4.3 In., Width 4 In., Legend Blank, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.