Badge Holder Pouch and Cord, PK5

VALUE BRAND| Zoro #: G2264613| Mfr #: 2XKK4

$21.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2264613 Mfr #: 2XKK4
Legend: BlankWidth: 4"
Type: Wallet StyleMaterial: Nylon
Length: 6-1/2"Item: Badge Holder Pouch and Cord
Color: BlackCountry of Origin (subject to change): China

Product Description

Badge Holder Pouch and Cord, Type Wallet Style, Material Nylon, Color Black, Length 6-1/2 In, Width 4 In, Package Quantity 5

Product Reviews