JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Barrel Bolt, Brass

BATTALION| Zoro #: G0521254| Mfr #: 1WAC5

$10.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521254 Mfr #: 1WAC5
Hardware: IncludedMaterial: Brass
Operation Type: Nonlocking-Surface Strike OnlyItem: Barrel Slide Bolt
Finish: BrassHoles per Leaf: 6
Width: 1-1/2"Length: 2"
Height: 1/2"Bolt Head Dia.: 3/8"
Bolt Length: 2"Throw Size: 1/2"
Country of Origin (subject to change): China

Product Description

Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Brass Finish, Material Brass, Length 2 In., Width 1-1/2 In., Height 1/2 In., Bolt Length 2 In., Bolt Head Dia. 3/8 In., Throw Size 1/2 In., Holes per Leaf 6, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.