20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Barrel Slide Bolt, Yellow Zinc, 4 In. L

BATTALION| Zoro #: G0541265| Mfr #: 1VZY1

$4.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0541265 Mfr #: 1VZY1
Hardware: IncludedMaterial: Steel
Operation Type: Nonlocking-Surface Strike OnlyItem: Barrel Slide Bolt
Finish: Yellow ZincHoles per Leaf: 6
Width: 1-1/2"Length: 4"
Height: 1/2"Bolt Head Dia.: 5/16"
Bolt Length: 4"Throw Size: 1/2"
Country of Origin (subject to change): China

Product Description

Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Yellow Zinc Finish, Material Steel, Length 4 In., Width 1-1/2 In., Height 1/2 In., Bolt Length 4 In., Bolt Head Dia. 5/16 In., Throw Size 1/2 In., Holes per Leaf 6, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.