JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Basemount Over Door Seal, 16 ft., Black

VALUE BRAND| Zoro #: G2399144| Mfr #: 2RRU1

$21.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2399144 Mfr #: 2RRU1
Overall Height: 1"Overall Width: 2"
Overall Length: 16 ft.Material: TPE Rubber
Mounting Type: Rubber Nail OnInsert Size: 1-1/4"
Color: BlackItem: Basemount Over Door Seal
Stays Flexible to: -30 Degrees FFlange Width: 2"
Includes: (36) 1" Nails, 1" Black Plastic CapSold As: Roll
Insert Material: TPE RubberCountry of Origin (subject to change): United States

Product Description

This basemount over door seal from Battalion helps reduce energy loss if you have a draft blowing through your home or business by properly sealing openings or gaps in your threshold. It is made of tpe rubber material. A rubber nail on mounting allows for utmost usability. It has a tpe rubber insert. It stays flexible to -30 Degrees F.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.