Zoro Select
2"W x 1" x 9'L, Rubber Basemount Over Door Seal
Mfr # 2RRT9
Zoro # G0466943
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 ft
- Color Black
- Mounting Type Rubber Nail On
- Insert Material TPE Rubber
- Material TPE Rubber
Explore More Products
- ZORO SELECT 1/2"W x 3/8"H x 17'L, Foam Seal, Gray 2RRE8
- ZORO SELECT Gasketing, 20 ft., White, Silicone 29520056
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L 900-8179M
- ZORO SELECT Steel Door Weatherstrip, Magnetic, Brown 29520042
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam 2RRE5
- ZORO SELECT 5/8"W x 5/8"H x 20'L, Caulk Backer Rod, Gray, Foam 2RRG2
- ZORO SELECT Double Door Weatherstrip, 8 Ft L 2RRP4
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L 19-850BZ-36
- NATIONAL GUARD Facemount Overhead Door Seal, 12 Ft 197NA-12
- M-D BUILDING PRODUCTS Seam Bndr Wide 36 Pwtr 43872
- PEMKO Door Weatherstripping, Silicone, Blk, 84"L. 303BSPV3684
- Zoro Select Door Bottoms, Thresholds & Seals