20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Bolt, Barrel, 6 In L

VALUE BRAND| Zoro #: G1901645| Mfr #: 4PB93

$9.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1901645 Mfr #: 4PB93
Operation Type: Padlockable-Surface Strike OnlyHoles per Leaf: 10
Height: 2/3"Bolt Head Dia.: 13/32"
Throw Size: 1-1/4"Hardware: Included
Width: 1-5/8"Length: 6"
Item: Heavy Duty Barrel Slide BoltFinish: zinc
Bolt Length: 6"Country of Origin (subject to change): China

Product Description

Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface Strike Only, Zinc Finish, Length 6 In., Width 1-5/8 In., Height 2/3 In., Bolt Length 6 In., Bolt Head Dia. 13/32 In., Throw Size 1-1/4 In., Holes per Leaf 10, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.