Bolt, Barrel, 8 In L

VALUE BRAND| Zoro #: G1128066| Mfr #: 4PB94

$20.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128066 Mfr #: 4PB94
Operation Type: Padlockable-Surface and Universal Strike OnlyWidth: 2-3/4"
Length: 8"Item: Heavy Duty Barrel Slide Bolt
Finish: zincBolt Length: 8"
Holes per Leaf: 8Height: 1"
Bolt Head Dia.: 9/16"Throw Size: 1-3/4"
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface and Universal Strike Only, Zinc Finish, Length 8 In., Width 2-3/4 In., Height 1 In., Bolt Length 8 In., Bolt Head Dia. 9/16 In., Throw Size 1-3/4 In., Holes per Leaf 8, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.