Bolt, Chain, 4 In L

BATTALION| Zoro #: G2318583| Mfr #: 4PE11

$17.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318583 Mfr #: 4PE11
Hardware: IncludedOperation Type: Surface and Angle Strike
Item: Chain BoltFinish: Zinc
Holes per Leaf: 6Width: 1-9/16"
Length: 4"Chain Length: 24"
Height: 1"Bolt Head Dia.: 7/16"
Bolt Length: 4"Throw Size: 5/8"
Country of Origin (subject to change): Taiwan

Product Description

Chain Bolt, Operation Type Surface and Angle Strike, Zinc Finish, Length 4 In., Width 1-9/16 In., Height 1 In., Bolt Length 4 In., Bolt Head Dia. 7/16 In., Throw Size 5/8 In., Chain Length 24 In., Holes per Leaf 6, Hardware Included

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.