Bolt, Flush, 1 In Width

VALUE BRAND| Zoro #: G2361283| Mfr #: 5U619

$241.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2361283 Mfr #: 5U619
Throw Size: 3/4"Hardware: Included
Width: 1"Length: 6-3/4"
Item: Manual Flush BoltFinish: Satin Chrome
Country of Origin (subject to change): Taiwan

Product Description

Manual Flush Bolt, Satin Chrome Finish, Length 6-3/4 In., Width 1 In., Throw Size 3/4 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews