LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Bottom Lift and Roller Bracket, L 6 In

BATTALION| Zoro #: G0252244| Mfr #: 1XNB3

$15.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0252244 Mfr #: 1XNB3
Type: Bottom Lift and Roller Bracket, Left and RightItem: Bracket
Material: steelFinish: Galvanized
Length (In.): 6Height (In.): 1-15/16
Width (In.): 2-7/16Hardware: Included
Country of Origin (subject to change): China

Product Description

Bottom Lift and Roller Bracket, Type Left and Right, Material Steel, Galvanized Finish, Length 6 In, Height 1 15/16 In, Width 2 7/16 In, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.