20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Box Strike Plate, Chrome

VALUE BRAND| Zoro #: G1520951| Mfr #: 3EJD3

$6.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1520951 Mfr #: 3EJD3
Width: 1-1/4"Material: steel
Length: 4-7/8"Item: Box Strike Plate
Finish: ChromeColor: Brass
Strike Type: DeadboltHardware: Included
Country of Origin (subject to change): China

Product Description

Box Strike Plate, Strike Type Deadbolt, Length 4-7/8 In., Width 1-1/4 In., Color Brass, Chrome Finish, Material Steel, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews