Bracket and Pivot Set, Steel, L 3 5/16 In

BATTALION| Zoro #: G1974463| Mfr #: 1XMX8

$2.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: zinc
For Use With: Bi-Fold Doors
Height (In.): 2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1974463 Mfr #: 1XMX8
Type: Bi-Fold DoorMaterial: steel
Item: Bracket and Pivot SetFinish: zinc
Length (In.): 3-5/16Height (In.): 2
Width (In.): 1-1/4Hardware: Included
Roller Width/Dia. (In.): No RollerConstruction: Steel
Country of Origin (subject to change): United States

Product Description

Bracket and Pivot Set, Material Steel, Zinc Finish, Length 3 5/16 In, Height 2 In, Width 1 1/4 In, Hardware Included

Product Reviews