Bracket, Double Box, Steel, L 5 3/4 In

BATTALION| Zoro #: G1784657| Mfr #: 1XMY7

$36.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1784657 Mfr #: 1XMY7
Construction: SteelMaterial: Steel
Max. Wheel Dia. (In.): -Item: Wall Hanger Bracket
Type: Double Box RailMax. Weight (Lb.): 450
Finish: GalvanizedLength (In.): 5-3/4
Height (In.): 7-1/8Width (In.): 2
Mounting: -Bearings: -
Hardware: IncludedIncludes: -
Color: -Stanley EDP Number: -
Stanley Class Number: -Mounting Hole Size (In.): -
Requires: -Roller Width/Dia. (In.): No Roller
Depth (In.): -Country of Origin (subject to change): China

Product Description

Bracket, Type Double Box Rail, Material Steel, Galvanized Finish, Length 5 3/4 In, Height 7 1/8 In, Width 2 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.