Bracket, Double Rail, Steel, L 5 3/4 In

BATTALION| Zoro #: G1575612| Mfr #: 1XMZ8

$19.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575612 Mfr #: 1XMZ8
Includes: -Max. Wheel Dia. (In.): -
Stanley Class Number: -Mounting Hole Size (In.): -
Stanley EDP Number: -Construction: Steel
Color: -Roller Width/Dia. (In.): No Roller
Mounting: -Max. Weight (Lb.): 600
Material: SteelDepth (In.): -
Requires: -Bearings: -
Item: Wall Hanger BracketType: Double Round Rail
Finish: GalvanizedLength (In.): 5-3/4
Height (In.): 7-3/16Width (In.): 2
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Bracket, Type Double Round Rail, Material Steel, Galvanized Finish, Length 5 3/4 In, Height 7 3/16 In, Width 2 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.