Bracket, Single Rail, Steel, L 4 1/2 In

BATTALION| Zoro #: G0346534| Mfr #: 1XMZ7

$5.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Galvanized
For Use With: Doors Weighing Up To 600 Pounds
Height (In.): 2-15/16
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0346534 Mfr #: 1XMZ7
Roller Width/Dia. (In.): No RollerMaterial: steel
Construction: SteelMax. Weight (Lb.): 600
Item: Wall Hanger BracketType: Single Round Rail Splice
Finish: GalvanizedLength (In.): 4-1/2
Height (In.): 2-15/16Width (In.): 2
Hardware: IncludedCountry of Origin (subject to change): China

Product Description

Bracket, Type Single Round Rail Splice, Material Steel, Galvanized Finish, Length 4 1/2 In, Height 2 15/16 In, Width 2 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews