JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bracket, Track, Box

VALUE BRAND| Zoro #: G1349406| Mfr #: 4PE65

$15.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1349406 Mfr #: 4PE65
Includes: HardwareWidth (In.): 1-3/4
Type: Double Box Rail SpliceMax. Weight (Lb.): 450
Material: steelLength (In.): 4-3/4
Item: 2-Door Bypass BracketHeight (In.): 7-1/2
Finish: Bright ZincHardware: Included
Depth (In.): 4-5/8Mounting: Wall Bypass
Construction: SteelCountry of Origin (subject to change): China

Product Description

Box Track Mounting Bracket, Size 7 1/2 x 1 3/4 x 4 5/8 Inches, Finish US2C-Bright Zinc, For Doors Weighing Up to 450 Pounds, Application Sliding Doors, Wall Bypass Mount, Height 7 1/2 Inches, Width 1 3/4 Inches, Depth 4 5/8 Inches, Construction Steel, Includes Hardware

Product Reviews

Save 15%. Sign up for Z-mail.