Bulldog, Clear, W 5/8 In, PK10

VALUE BRAND| Zoro #: G2232912| Mfr #: 2XKF6

$8.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Clear
Item: Bulldog
Length: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2232912 Mfr #: 2XKF6
Legend: BlankWidth: 5/8"
Type: ClipMaterial: vinyl
Length: 3"Item: Bulldog
Color: ClearCountry of Origin (subject to change): China

Product Description

Bulldog, Type Clip, Material Vinyl, Color Clear, Length 3 In, Width 5/8 In, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews