Bumper, 6 5/8x2x5 3/4 In

BATTALION| Zoro #: G1040024| Mfr #: 3EHX9

$26.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040024 Mfr #: 3EHX9
Mounting Hole Size (In.): 7/16Item: Bumper
Roller Width/Dia. (In.): No RollerStanley Class Number: 131474
Height (In.): 2Stanley EDP Number: 317
Material: steelMounting: Door
Finish: zincLength (In.): 6-5/8
Width (In.): 5-3/4Type: 4 1/2 to 6" Doors
Hardware: Not IncludedCountry of Origin (subject to change): United States

Product Description

Bumper, Steel, Zinc Finish, Length 6 5/8 In., Height 2 In., Width 5 3/4 In., Door Mounting, Mounting Hole Size 7/16 In., Hardware Not Included, For Use With 4 1/2 to 6 In Doors
Save 15%. Sign up for Z-mail.