20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Butt Hinge, Full Mortise, 2 X 2 In

VALUE BRAND| Zoro #: G1892642| Mfr #: 4PA65

$1.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1892642 Mfr #: 4PA65
Pin Material: SteelCorners: Square
Orientation: Non HandedDoor Leaf Height: 2"
Hardware: IncludedFrame Leaf Height: 2"
Pin Type: NonremovableFrame Leaf Thickness: 0.099"
Mounting: Full MortiseDoor Leaf Thickness: 0.099"
Ligature Resistant: NoHoles per Leaf: 0
Frame Leaf Width: 2"Material: steel
Door Leaf Width: 2"Item: Butt Hinge
Finish: SteelBearing Type: Plain
Range of Motion: 270 DegreesCountry of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 2 In. Frame Leaf Height, 2'' Frame Leaf Width, 0.099 In. Door Leaf Thickness, 0.099 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Save 15%. Sign up for Z-mail.