Butt Hinge, Full Mortise, 3 1/2 In

BATTALION| Zoro #: G2329957| Mfr #: 4PA68

$7.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329957 Mfr #: 4PA68
Ligature Resistant: NoItem: Butt Hinge
Bearing Type: PlainMaterial: Steel
Finish: SteelRange of Motion: 270 Degrees
Holes per Leaf: 0Pin Type: Nonremovable
Corners: SquareMounting: Full Mortise
Orientation: Non HandedHardware: Included
Door Leaf Height: 3-1/2"Frame Leaf Height: 3-1/2"
Pin Material: SteelFrame Leaf Thickness: 0.120"
Door Leaf Thickness: 0.120"Frame Leaf Width: 3-1/2"
Door Leaf Width: 3-1/2"Country of Origin (subject to change): China

Product Description

Butt Hinge, Steel Material, Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, 3-1/2 In. Frame Leaf Height, 3-1/2 In. Frame Leaf Width, 0.120 In. Door Leaf Thickness, 0.120 In. Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews